United Abrasives - Sait 23152 Cut Off Wheel Type 1 Saitech 3" x .035" x 1/4" Ceramic Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Type 1 thin high speed cut-off wheel, ceramic aluminum oxide grain. High performance, very uniform, high density grain structure is extremely durable and self sharpening for long life and cooler cut. Fast cutting with extremely long life. Externally rein
PRICE
$357.00 Sold in packages of 100 / $3.57 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1/4 in |
| Thickness | .035 in |
| Diameter | 3 in |
Product Details
| Max RPM | 25000 rpm |
| Applicable Materials | Stainless & Metal |
| Series | SAITECH |
| Manufacturers Part Number | 23152 |
| Bonding Type | Resin |
| Wheel Type | Type 1 |
| Tool Compatibility | Die Grinders |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |