80/20® 2200 Lb Leveling Caster Gd-120
Write a Review
|
Questions & Answers (0)
Product Description
The leveling caster is a foot that incorporates both leveling features and mobility with one component. It is commonly mounted to the end or side of a T-slot profile with a base plate. The leveling caster is available in four sizes. It is ideal for large machine and automation frames.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
| Width | 3-3/4 in |
| Height | 4-3/4 in |
Product Details
| Type | Leveling Caster |
| Finish Type | Powder Coat Over Zinc |
| Material | Die Cast Aluminum / Plastic Nylon (Nylon 6) |
| Series | Fractional, Metric |
| Manufacturers Part Number | 2717 |
| Brand | 80/20 Inc |