Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211299

MPN #: 7100177994

3M™ 401+ High Performance Masking Tape, 1"W x 60 Yds., Green - Pkg Qty 48

Product Description
3M™ High Performance Green Masking Tape 401+ is designed to deliver sharp paint lines. This green crepe paper tape is ideal for critical paint masking applications in automotive, specialty vehicle, and industrial markets, where strong holding and high temp performance is required. Proven to Deliver Super-Sharp Paint Lines Using our proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, and plastic, as well as EPDM type rubber moldings while removing cleanly in one piece. Our high-strength crepe-paper backing conforms to irregular surfaces, resists bleed through from most industrial paint systems, improves visibility during the paint masking process, and helps you achieve super-sharp paint lines. 3M™ High Performance Green Masking Tape 401+ is an ideal tape for industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing user friendly, one piece removal. Masking tapes from 3M™ adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application. A roll of masking tape is a basic toolbox or supply room item in construction, warehousing, military, marine, shipping, automotive aftermarket, e-commerce, general manufacturing and retail industries. A very thin or poorly manufactured tape may demonstrate splintering or shredding, either coming off the roll or when being removed after use. Some masking tapes have the tensile strength for light commercial and industrial applications, including bundling, labeling, sealing, temporary repairs, lane marking, splicing, and surface protection.

Features:
  • Industrial masking tape that delivers sharp, clean paint lines and is ideal for high-temperature paint baking, fascia painting and powder coating applications
  • Removes cleanly in one piece with no adhesive residue
  • Remains in place around corners, over contours and irregular surfaces
  • Resists paint bleed-through to help create sharp paint lines
  • Green backing improves visibility and accuracy during paint masking
  • Withstands surface temperatures up to 250°F/121°C for 30 minutes in paint bake operations


PRICE
$540.00  Sold in packages of 48 / $11.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1

Product Details

TypeHigh Performance
MaterialCrepe Paper
Package Quantity48
ColorGreen
Series401
Manufacturers Part Number7100177994
Tape DutyPerformance Grade
Brand3M