United Abrasives - Sait 22570 Depressed Center Wheel T27 4-1/2"x .045" x 5/8-11" Ceramic Alum. - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
United Abrasives - Sait 22570 Depressed Center Wheel T27 4-1/2"x .045" x 5/8-11" Ceramic Alum.
Type 1 thin high speed cut-off wheel, premium ceramic aluminum oxide grain. Exceptionally long-lasting. Externally reinforced with fiberglass layers to provide ultimate safety in thin wheel. Made in U.S.A.
Type 1 thin high speed cut-off wheel, premium ceramic aluminum oxide grain. Exceptionally long-lasting. Externally reinforced with fiberglass layers to provide ultimate safety in thin wheel. Made in U.S.A.
PRICE
$77.00 Sold in packages of 10 / $7.70 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 INT in |
| Center Hole Diameter | 5/8 in |
| Thickness | .045 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Series | CERAMIC |
| Bonding Type | Resin |
| Wheel Type | Type 27 |
| Grit | 60 |
| Tool Compatibility | Angle Grinders |
| Applicable Materials | Metal & Stainless |
| Manufacturers Part Number | 22570 |
| Grade | Course |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |