Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bally

Model # :WBB2950337

MPN #: 54117

Allpoints 2381015 Gasket, Door, 37-3/8" X 77-1/2" For Bally Refrigerated Boxes

Product Description
  • Color: Gray
  • Length: 77-1/2"
  • Height: 37-3/8"
  • Gasket Type: 3 Sided, Magnetic, Push-In
PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number54117
TypeGaskets
BrandBally