Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB653229A

Global Industrial™ 24" Roof Ventilator, 7425 CFM, 1 HP, 230/460V

Product Description
Global Industrial's™ series Industrial Roof Exhausters are designed for general ventilation and smoke and fume removal where lower cost and less maintenance are a priority.

Key Features and Benefits
  • Ruggedly constructed steel curb cap including spun venturi section for efficient air flow.
  • Cast aluminum spark-resistant propellers are standard and suitable for use in hazardous locations when paired with explosion proof motor.
  • Butterfly damper section, mill galvanized construction, with damper blades that open when fan is energized and close weathertight when unit is off. Dampers rotate in nylon bearings on a stainless steel axle.


Optional Accessories
  • Weatherproof non-fused disconnect switches.
  • Insulated roof curbs for flat or pitched roofs.
  • Magnetic latches to keep damper section lids down when fan is off.
  • Replacement damper sections.


PRICE
$2,779.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Roof Opening Width33 in
Roof Opening Length33 in
Fan Diameter24 in
Base Dim.39 in²

Product Details

Assembly RequiredNo
CFM7425 CFM
Horsepower1 HP
Drive TypeDirect Drive
Motor TypeExplosion Proof
Voltage230 / 460 V
MaterialSteel
Phase3
DescriptionAll Welded Ventilator
Manufacturers Part Number653229A
Indoor/OutdoorIndoor
Decibels83
BrandGlobal Industrial