Interion by Global Industrial
Model # :WB695506
Interion® 24 Hour Task Chair With Mid Back & Adjustable Arms, Vinyl, Black
|
Questions & Answers (0)
Product Description
Interion® 24 Hour Task Chair, Vinyl
24 Hour chairs are designed for people who need to sit for long shifts or extended periods of time. The various options and adjustments on the chair from Interion® By Global Industrial allow you to accommodate multiple users of different heights, weights and needs who will be sharing the chair. Adjustments include: arm adjustments, seat height, seat angle, back angle, tilt tension, and tilt lock. Made with vinyl that is easy to clean and maintain.
ANSI, BIFMA, and GreenGuard certified
24 Hour chairs are designed for people who need to sit for long shifts or extended periods of time. The various options and adjustments on the chair from Interion® By Global Industrial allow you to accommodate multiple users of different heights, weights and needs who will be sharing the chair. Adjustments include: arm adjustments, seat height, seat angle, back angle, tilt tension, and tilt lock. Made with vinyl that is easy to clean and maintain.
ANSI, BIFMA, and GreenGuard certified
PRICE
$255.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Seat Width | 19 in |
| Seat Depth | 17 in |
| Seat Height | 16-1/2 - 20-1/3 in |
| Min Seat Height | 16-1/2 in |
| Max Seat Height | 20-1/3 in |
| Base | 5-Star Base |
| Back Width | 17 in |
| Back Height | 24-3/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Independent Seat and Back |
| Swivel | Yes |
| Antimicrobial | Yes |
| Arm Type | Adjustable |
| Manufacturers Part Number | 695506 |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | 24 Hour Task Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| CAL 117 Certified | Yes |