Engineer grade Stop/Slow lightweight aluminim paddle with no sharp edges. 5 foot plastic handle
VizCon TrafFix Devices, Paddle, Aluminum, W/Engineer Grade Reflective and Wooden Handle, 24" x 24"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 25 in |
| Height | 1 in |
| Weight | 5 lbs |
| Reflective | Yes |
| Size | 24 |
Product Details
| Assembly Required | Yes |
| Sheeting | None |
| Sign Legend | Stop/Slow |
| Type | Stop/Slow Paddle |
| Display | STOP/SLOW |
| Color | Orange |
| Style | Reflective |
| Message | STOP/SLOW |
| Material | Aluminum |
| Description | Stop/Slow Reflective Paddle |
| Package Quantity | 1 |
| Legend Heading | Notice |
| Manufacturers Part Number | 18024-SS-EG |
| Accepts Barricade Light | No |
| Shape | Octagon |
| Brand | Vizcon Traffix Devices |