Waring® Aluminum Mixing Paddle For WSM20L
Write a Review
|
Questions & Answers (0)
Product Description
This Waring® WSM20LMP aluminum mixing paddle is a perfect replacement for the one that came standard with your WSM20L 20 qt. mixer. The beater is a useful attachment for mixing up heavy or dense items. Use it to create delicious cake and cookie batter, or creamy mashed potatoes.
PRICE
$439.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 12 in |
| Weight | 2 lbs |
Product Details
| Type | Mixing Paddle |
| Material | Aluminum |
| Manufacturers Part Number | WSM20LMP |
| For Use With | WSM20LT |
| Compatible Part/Model Number | WSM20LT |
| Brand | Waring |
Warranty
| Warranty | 1 Year on Parts & Labor |