24" Plastic Stop/Slow Egr Sheeting W/81" Handle
Write a Review
|
Questions & Answers (0)
Product Description
Stop Slow Paddles meet MUTCD requirements. Octagon-shaped paddles, with Engineer Grade sheeting, measure 24" octagonal to allow signs to be seen at a distance. 8" high letters provide readability. Stop Slow Paddles have 81" High-Viz orange plastic handle.
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Depth | 3 in |
| Height | 3 in |
| Weight | 8 lbs |
| Reflective | 81" High |
| Handle Length | 81" |
Product Details
| Sign Legend | Stop/Slow |
| Type | Non-Reflective |
| Color | Orange |
| Material | Plastic |
| Description | Stop/Slow |
| Legend Heading | Caution |
| Manufacturers Part Number | 03-822P |
| Brand | Cortina Safety |
Compliance & Certifications
| Certifications | MUTCD |