Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2308205

MPN #: ET-BT3503-24-CB-GG

Flash Furniture 24'' Backless Counter-Height Stool - Metal - Square - Crystal Teal Blue

Product Description
This stool will add a modern industrial appearance to your home or work space. This space-saving stool is stackable making it great for storing. A cross brace underneath the seat adds extra stability and features protective caps that prevent the finish from scratching when stacked. The legs have protective floor glides that prevent damage to flooring. This all-weather use stool is great for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The unique design of this backless stool can conform in so many spaces.

Features:

  • 500 lb. Weight Capacity
  • Stack Quantity: 10
  • Backless Design
  • Seat Drain Hole assists in drying
  • Seat Width: 12"
  • Crystal Teal-Blue Powder Coated Frame Finish
  • Cross Brace under seat provides extra stability
  • Small Caps on cross brace protect finish when stacked
  • Footrest
  • Floor Protector Plastic Glides
  • Lightweight Design
  • Designed for Indoor or Outdoor Use
  • Designed for Commercial or Residential Use


PRICE
$86.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth16 in
Height24 in
Weight Capacity500 lbs
Seat Width12 in
Seat Depth12 in
Seat Height24-1/2 in
Min Seat Height24 in
Max Seat Height24 in
Base4 Legged

Product Details

Frame Color FamilyCrystal Teal Blue
StackableYes
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberET-BT3503-24-CB-GG
BrandFlash Furniture
TypeCounter Height Stool
ColorBlue
Mobile or StationaryStationary
Seat Color FamilyCrystal Teal Blue
Casters IncludedNo
Package Quantity1
DescriptionCounter Height Metal Stool
Frame MaterialSteel
Back StyleBackless
Back TypeBackless
Seat MaterialSteel

Warranty

Warranty5 yr