NOCO Group 24 Battery Tray, Impact/UV Resistant, Fits Battery Size 6.3-7.3 by 10.3-11.3 - BT24 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The BT24 Battery Tray is a battery storage solution for Group 24 Lawn and Garden, Utility and Tractor batteries. This rugged battery tray maintains its impact properties down to minus 20℉, as well as, resistant to UV, oil, gas and other contaminants. Perfect for installation in a car, truck, tractor, utility vehicle, snow blower, or snowmobile, and lawn/garden and generator equipment.
PRICE
$335.40 Sold in packages of 12 / $27.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 8-3/4 in |
| Height | 14-1/2 in |
| Inside Length | 15.5 in |
| Inside Width | 8.75 in |
| Inside Height | 1.28 in |
| Weight | 7 lbs |
Product Details
| Type | Battery Storage |
| Color | Black |
| For Use With | Batteries |
| Includes | Strap |
| Material | Molded |
| Description | Group 24 Battery Tray, BT24, Impact/UV Resistant, Fits Battery Size 6.3-7.3 by 1 |
| Package Quantity | 12 |
| Manufacturers Part Number | BT24 |
| Brand | Noco |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | cETL |