- High visibility safety yellow fan with 115V Industrial 2-Speed Motor
- Modular design saves time and money with ease of maintenance and repairs
- Designed with 3 heavy duty spring steel blades
- Each blade securely riveted with three ¼" round head solid steel rivets and are statically balanced
- Blade is guard is designed with instant opening hinge feature for ease of maintenance and cleaning
- Blade and guard meet all safety standards including OSHA, UL Probe
- Clearance between the guard and blade at any point is not less than 2-1/2" (min. 1-1/2" clearance on 20" model)
- Guards fasten securely to motor using 4 motor thru-bolts
- C-Channel mount constructed out of 1-1/2" rigid pipe with heavy duty conduit clamps
- Attaches securely to C-Channel of up to 3" flange
- Allows full tilt and horizontal adjustment of fan head
- All parts are galvanized or properly treated and painted
- Backed with a 5-year warranty
Jan Fan® 24" C-Channel Mount Fan w/ Drop Cord Switch, 2 Speed, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$785.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 37 in |
| Height | 32 in |
| Fan Diameter | 24 in |
Product Details
| CFM | 6210 CFM |
| Horsepower | 1/4 HP |
| Color | Yellow |
| Drive Type | Direct |
| Mounting Location | C-Channel |
| Voltage | 110 V |
| CFM High | 6210 CFM |
| Phase | Single |
| Oscillating/Non Oscillating | Non Oscillating |
| Indoor/Outdoor | Indoor |
| Brand | Jan Fan |
Compliance & Certifications
| Certifications | OSHA, UL Probe |