- 12" Blade
- Specifications at high speed: 2375 CFM, 44dB
- Motor is 3-speed, high efficiency (50 watts), totally enclosed, permanently lubricated
- 10' long 3-conductor power cord
- Easy cleaning, powder coated steel, quick release guards
- The model JF-12F comes as a floor or tabletop mount fan. Also included in every carton is a wall or workstation bracket when overhead mounting is desired.
- 2-Year Warranty
Jan Fan® 12" Industrial Workstation Fan, 3 Speed, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$205.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 16 in |
| Height | 16 in |
| Fan Diameter | 12 in |
Product Details
| CFM | 2375 CFM |
| Horsepower | 1/13 HP |
| Color | Yellow |
| Number of Speeds | 3 |
| Motor Type | Totally Enclosed |
| Voltage | 115 V |
| Indoor/Outdoor | Indoor |
| Brand | Jan Fan |
Compliance & Certifications
| Certifications | OSHA, UL Probe |