Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB651317

Global Industrial™ 24" Computer LAN Workstation, 24"W x 30"D x 74"H, Gray, Unassembled

Product Description
Global Industrial™ 24" LAN Workstation

These 16-gauge steel-reinforced stations features a 30"D work surface to handle even the largest monitors, leaving plenty of workspace. Plastic laminate work surface is 1-1/8" thick and ideally positioned at 29"H. Two top shelves (18-1/4"D) are height adjustable on 2" increments. Lower shelf (27"D). Shelves are 3/4" thick plastic laminate. Each unit offers triple-leg support with four lateral braces for added stability. Braces offer built-in cable management. Gray powder coat finish. Easy assembly.

PRICE
$505.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth30 in
Height74 in
Weight Capacity235 (Upper Shelf), 600 (Worksurface & Lower Shelf) lbs
Weight165 lbs

Product Details

Assembly RequiredYes
Keyboard ShelfNo
ColorGray
CastersNo
Number of Shelves4
MaterialSteel
Description24" Computer LAN Workstation
Manufacturers Part Number651317
BrandGlobal Industrial

Warranty

Warranty1 yr