Don't worry about uneven floors, this desk comes equipped with leveling glides, allowing for a ½" height adjustability, so you can work comfortably and efficiently. The best part? No tools are required for assembly, saving you valuable time and effort. Upgrade your office with the Regency curved reception curved desk, and experience the difference it makes in both style and functionality. No tools required for assembly. Cutting-edge thermo fused melamine finish with self-edge Silver frame standard for an first-class clean at a budget friendly price Spacious 19-3/4" D interior desk for your receptionist Wire management cutouts on interior desk, Translucent polycarbonate panel and Leveling glides included. Allow for ½" height adjustability.
Regency Marque Plexi Triple Unit Reception Workstation, 143-1/2"W x 71"D x 45-1/2"H, Driftwood Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,569.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 143-1/2 in |
| Depth | 71 in |
| Height | 45-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Reception Desk |
| Frame Color Family | Silver |
| Color | Gray |
| Top Color Family | Driftwood Gray |
| Style | Reception Desk |
| Base Color Family | Driftwood |
| Package Quantity | 6 |
| Manufacturers Part Number | 77313GY |
| Base Material | Laminate |
| Shape | Curved |
| Top Material | Laminate |
| Brand | Regency |
Warranty
| Warranty | 10 yr |