Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB294494C

Global Industrial™ 24" Industrial Workstation Fan, 8,000 CFM, 3/10HP

Product Description
✓ 3-speed open-air over motor
✓ Multiple mounting options with vertical & horizontal rotation
✓ Moves up to 8000 CFM at 1100 rpm

The 3/10 HP Global Industrial™ 24" Industrial Workstation Fan provides refreshing air flow without taking up valuable floor space in automotive shops, assembly stations, workbenches, and any workstation that requires cooling and ventilation. It has an efficient 3-speed single-phase open-air over motor and three aluminum fan blades that are balanced for quiet operation & efficient air distribution up to 28-feet. Its simple yoke allows the fan head to rotate a full 360° horizontally & vertically with the ability to mount the unit on beams, ceilings, columns, or walls. No assembly required. UL, cUL listed, and conforms to OSHA & UL507 standard. Limited 1-Year Warranty.

  • Simple pull chain for on/off & speed control
  • Chrome-plated steel wire fan blade guard for safety
  • 12'L 3-prong power cord helps avoid the use of extension cords
  • Integrated cord wrap for proper wire management
  • Operates at a 65 dB
  • For indoor use only
  • PRICE
    $209.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width28 in
    Depth7-7/8 in
    Height30-1/2 in
    Weight22 lbs
    Cord Length12 ft
    Diameter28 in
    Fan Diameter24 in

    Product Details

    Assembly RequiredNo
    Max Ambient Temperature104 °F
    RPM Low1000 rpm
    Number of Speeds2
    Fan TypeIndustrial
    Number of Blades3
    Blade Color FamilyGray
    Motor TypeOpen
    Mounting LocationBeam, Ceiling, Column, or Wall
    Wattage190 W
    MaterialMetal
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number294494C
    Indoor/OutdoorIndoor
    Sound Level65
    BrandGlobal Industrial
    RPM1000/1100 rpm
    TypeWorkstation Fan
    CFM5900/8000 CFM
    Horsepower3/10 HP
    ColorGray
    Amperage1.6 A
    Drive TypeDirect Drive
    Hertz60 Hz
    RPM High1100 rpm
    Voltage120 V
    IncludesFan with Yoke Mount
    CFM High8000 CFM
    Oscillating/Non OscillatingNon Oscillating
    Watts190 W
    Power Cord TypeNEMA 5-15
    Decibels65

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL Listed, OSHA, UL507