Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB185372

Global Industrial™ 24" EXP Alum Propeller Fan W/ 2 Way Swivel Yoke - 3 HP 10500 CFM

Product Description
Global Industrial's™ series 2-way yoke mount portable cooling for personnel or processes. Heavy duty construction provides many years of service in demanding industrial locations such as steel mills, foundries, factories and warehouses.

Features and Benefits
  • Swivels 180° on a horizontal axis and 360° on a vertical axis.
  • Front & rear OSHA style concentric circle wire guards on all sizes except 60" which is 1/2" wire mesh.
  • Rugged spark-resistant cast aluminum propellers are standard.
  • Industrial grade TEFC motors are standard.
  • Explosion proof motors available for hazardous locations.
  • All models have cord wired to motor and extended through fan housing except explosion proof fans.


Optional Accessories
  • Manual starting switches with built-in overload protection, mounted & wired for fans with TEFC motors only.
  • Coatings available for outdoor service or harsh environments.
  • Fabricated steel propellers.


PRICE
$3,345.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth20 in
Height26 in
Fan Diameter24 in

Product Details

Assembly RequiredNo
Number of Blades6
Motor TypeExplosion Proof
Mounting LocationCeiling or Wall
MaterialAluminum / Steel
Phase3
Blade TypeAluminum
Manufacturers Part NumberB185372
Indoor/OutdoorIndoor/Outdoor
Sound Level87
BrandGlobal Industrial
RPM1725 rpm
TypeExplosion Proof Fan
CFM10500 CFM
Horsepower3 HP
ColorGray
Drive TypeDirect
Voltage230 V
CFM High10500 CFM
DescriptionAluminum Propeller Fan w/ 2 Way Swivel Yoke
Oscillating/Non OscillatingNon Oscillating

Compliance & Certifications

CertificationsUL Listed, CSA Certified, OSHA Complaint