Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB604219

Global Industrial™ 56" Industrial Ceiling Fan, 4 Speed, 7599 CFM, 120V, White

Product Description
✓ 3 Aluminum Blades
✓ Quiet and Efficient DC Motor
✓ Operates at 4 control speeds

Provide cool air circulation from above with the Global Industrial™ 56" Industrial Ceiling Fan. It is suitable for warehouses, workshops, and office spaces. The 4-speed DC motor operates cooler and quieter than a traditional AC motor, making it more pleasant to work under, and is more efficient. The fan direction can be changed to circulate air up or down, depending on the temperature and condition to maintain a comfortable work environment. Permanently sealed ball bearing motor provides up to 7599 CFM. Wall speed controller is included. Limited 1-Year Warranty. Meets DOE requirements. UL, cUL listed.

  • CFM is 7599
  • Voltage is 120V
  • High performance industrial fan
  • 4-Speed wall controller included
  • Suitable for indoors only
  • PRICE
    $159.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height17-1/2 in
    Weight17.5 lbs
    Coverage Area200
    Fan Diameter56 in
    Downrod Length9-3/4 in

    Product Details

    Max Ambient Temperature104 °F
    Number of Speeds4
    Number of Blades3
    Motor TypeDC Motor
    Mounting LocationCeiling
    Wattage100 W
    ReversibleYes
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number604219
    Indoor/OutdoorIndoor
    Sound Level47
    BrandGlobal Industrial
    RPM218 rpm
    TypeIndustrial
    CFM7599 CFM
    Horsepower1/10 HP
    ColorWhite
    Amperage0.88 A
    Hertz60 Hz
    Voltage120 V
    IncludesMounting Hardware & Wall Mount Speed Control

    Compliance & Certifications

    CertificationsUl, cUL Listed, DOE