Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Monk Industries

Model # :WBB1372552

MPN #: 62524HBK

24" Forged Head Stake, Black

Product Description
Features:
  • A heavy duty steel, forged head stake, with a baked on Black enamel finish.
  • 24" long with a 5/8" diameter shank.
  • A tent stake that is also used in many different applications.
  • Made in USA!


PRICE
$14.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width5/8 in
Diameter5/8 in

Product Details

Assembly RequiredNo
TypeForged Head Stake
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number62524HBK
BrandMonk Industries