- A heavy duty steel hook stake with a Zinc Plated finish.
- 18" long with a 5/8" diameter shank.
- Great for staking down bouncers and inflatables.
- Made in USA!
18" Zinc Plated Hook Stake, Unpainted
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18" ft |
| Width | 5/8 |
| Diameter | 5/8 in |
Product Details
| Assembly Required | No |
| Type | Hook Stake |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 62518BZC |
| Brand | Monk Industries |