- A heavy duty steel, forged head stake.
- 24" long with a 5/8" diameter shank.
- A tent stake that is also used in many different applications.
- Made in USA!
24" Forged Head Stake, Unpainted
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 5/8 in |
| Diameter | 5/8 in |
Product Details
| Assembly Required | No |
| Type | Forged Head Stake |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 62524HNP |
| Brand | Monk Industries |