Galvanneal Modular Fixed Louver 24" - GFL 24
Write a Review
|
Questions & Answers (0)
Product Description
Modular Fixed Louvers provide good protection from rain and weather at an economical price. The channel frame is 4" deep with K-style non-drainable 45 degree blades. Comes standard with a birdscreen on the back.
MADE IN THE USA
MADE IN THE USA
PRICE
$315.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 4 in |
| Height | 23-1/2 in |
| Weight | 30 lbs |
| Nominal Size | 24 x 24 in |
| Max Velocity | 709 - Water Penetration ft/min |
| Rough Opening | 24 x 24 in |
| Free Area | 1.77 ft³ |
Product Details
| Number of Panels | 1 |
| Type | Intake or Exhaust |
| Mounting Location | Vertical |
| Material | Galvanized Steel |
| Manufacturers Part Number | GFL 24 |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |