High Aluminum Fixed-Height Adjustable Width Louver 48" - AAFL 48-3648
Write a Review
|
Questions & Answers (0)
Product Description
Fixed-Height Adjustable-Width Louvers – Model AAFL is a unique design that provides good protection from rain and weather but also gives you the flexibility to adjust the louver width during installation. The height remains fixed while the width can be adjusted to your opening size. The frame is 4" deep with 2" flanges and utilizes J-style non-drainable 45 degree blades. Available in Aluminum (AAFL) and comes standard with a birdscreen.
PRICE
$709.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Depth | 4 in |
| Height | 48 in |
| Inside Width | 36 to 48 in |
| Inside Height | 48 in |
| Weight | 49 lbs |
| Max Velocity (per Minute) | 766 ft/min |
| Rough Opening | 48 x 36-48 in |
| Inside Dimensions | 4 (Length) in |
| Free Area | 4.90 - 6.57 ft³ |
Product Details
| Number of Panels | 1 |
| Type | Fixed Blade - Intake or Exhaust |
| Mounting Location | Vertical |
| Finish | Mill Finish |
| Material | Aluminum |
| Manufacturers Part Number | AAFL 48-3648 |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |