Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB771529

MPN #: GAFL 24-1830

High Galvanized Fixed-Height Adjustable Width Louver 24" - GAFL 24-1830

Product Description
Fixed-Height Adjustable-Width Louvers feature a unique design that provides good protection from rain and weather but also gives you the flexibility to adjust the louver width during installation. The height remains fixed while the width can be adjusted to your opening size. The frame is 4" deep with 2" flanges and utilizes J-style non-drainable 45 degree blades. Comes standard with a birdscreen.

MADE IN THE USA
PRICE
$229.95

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 - 30 in
Depth4 in
Height24 in
Weight37 lbs
Nominal SizeAdjustable in
Max Velocity766 - Water Penetration ft/min
Rough Opening24 H x 18-30 W in
Free Area1.14 - 1.95 ft³

Product Details

Number of Panels1
TypeIntake or Exhaust
Mounting LocationVertical
MaterialGalvanized Steel
Manufacturers Part NumberGAFL 24-1830
BrandAir Conditioning Products

Warranty

Warranty1 yr