- 2 Mounting Options
- Guard Meets OSHA Standards
- Galvanized Steel Propeller
- 15 Foot Three Conductor Supply and Plug
- Oscillating, 1/3 HP, 3 Speed, 115V, 1 Phase, Totally Enclosed Air Over Ball Bearing Motor
- UL/CUL Listed
- 3 Year Warranty
Airmaster Fan 24" Oscillating Fan Head 71610 5548 CFM
Write a Review
|
Questions & Answers (0)
Product Description
24" Oscillating Fan Head - 5548 CFM
PRICE
$535.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-15/16 in |
| Depth | 17-1/2 in |
| Height | 26-15/16 in |
| Fan Diameter | 24 in |
| Diameter | 26-15/16 in |
Product Details
| RPM | 1100 rpm |
| CFM | 5548 CFM |
| Horsepower | 1/3 HP |
| Color | Gray |
| Amperage | 3.2 A |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed Air Over (TEAO) |
| Voltage | 115 V |
| Material | Steel |
| Phase | 1 |
| Oscillating/Non Oscillating | Oscillating |
| Manufacturers Part Number | 71610 |
| Brand | Airmaster Fan |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |