Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Schaefer

Model # :WBB2095979

MPN #: 24CFO

Schaefer 24" OSHA Compliant Circulation Fan 24CFO, 115V, 5280 CFM

Product Description
Schaefer's OSHA compliant circulation fans meet all OSHA safety regulation while delivering maximum airflow. These 2-speed fans have the versatility to be mounted on a ceiling, wall, pedestal or cart, which makes them the ideal cooling solution for any commercial, industrial or agricultural facility.

Features:

  • Matched direct drive motors and blades for highest achievable levels of airflow, rated at 5,820 CFM on high
  • Powder coated steel guards for corrosion resistant and durability
  • Energy efficient designed for additional cost savings, draws as little as 1.6 amps
  • Thermally protected, heavy-duty, maintenance free, 2-speed motors for long life
  • Two year warranty
  • Made in the USA
PRICE
$459.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-1/2 in
Width26-1/2 in
Height12 in
Weight34 lbs
Cord Length10 ft
Fan Diameter26-1/2 in

Product Details

Assembly RequiredNo
Number of Speeds2
Fan TypeIndustrial
Number of Blades3
Motor TypeTotally Enclosed Air Over (TEAO)
Mounting LocationCeiling or Wall
Phase1
Blade TypeAluminum
Manufacturers Part Number24CFO
BrandSchaefer
RPM800/1100 rpm
CFM3850/5280 CFM
Horsepower1/4 HP
ColorWhite
Amperage1.6 / 2.9 A
Hertz60 Hz
Voltage115 V
Oscillating/Non OscillatingNon-Oscillating

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA Compliant