Airmaster Fan® 30" Washdown Wall Mount Fan, 1 Speed, 8800 CFM, 1/3 HP, Single Phase
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for wet and moist environments without affecting performance. Totally enclosed ball bearing single-phase motor withstands moisture and releases condensation. The 3 blades are encased in wire safety guards. Wall Fans include a safety cable kit with a 12'L cable and 2 cable clamps. The stainless steel fans are made with electro-polished Type 304 stainless steel. USDA and NSF approved for "Food Zones". It is UL listed and allows 115/230V hard wire install. This product has a limited warranty of 10 years. Horsepower rating based upon maximum speed/load.
PRICE
$1,949.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 11 in |
| Height | 34 in |
| Weight | 62 lbs |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 1 |
| Number of Blades | 3 |
| Blade Color Family | Silver |
| Motor Type | Totally Enclosed Non-Ventilated |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Phase | 1 |
| Manufacturers Part Number | WWIISS30 |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1075 rpm |
| Type | Washdown Rated Fan |
| CFM | 8800 CFM |
| Horsepower | 1/3 HP |
| Color | Silver |
| Amperage | 3.8 A |
| Drive Type | Direct Drive |
| Voltage | 115 / 230 V |
| Oscillating/Non Oscillating | Non Oscillating |
| Features | Hard Wire |
| Power Cord Type | Not Included |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | USDA, NSF for "Food Zones", cUL |