Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3220143

Global Industrial™ 20" High-Temperature Wall Mount Fan, 6100 CFM, 140°F, 115V

Product Description
✓ Rated for use in temperatures up to 140°F
✓ 20" fan delivers up to 6,100 CFM of airflow
✓ Totally enclosed direct-drive motor

The Global Industrial™ 20" High-Temperature Fan is your solution to providing cool, refreshing airflow without taking up valuable floor space in any setting. Designed for use in high ambient temperatures of up to 140°F, this fan features three aluminum blades that are balanced for optimum air distribution and enclosed in sturdy wire guards for added safety. It utilizes a direct-drive motor and includes a support cable for overhead mounting and a bracket that allows for wall or ceiling installation. Designed to provide up to 6,100 CFM of airflow, this hardwired fan can be tilted for perfect airflow placement. Limited 1-Year Warranty.

  • Suspension mounting bracket (B3220145) & I-Beam mounting bracket (B3220142) are sold separately
  • UL and cUL listed
  • OSHA-Approved
  • For indoor use only
  • PRICE
    $334.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Depth14 in
    Weight25 lbs
    Fan Diameter20 in

    Product Details

    Max Ambient Temperature140 °F
    Number of Speeds1
    Number of Blades3
    Motor TypeEnclosed
    Mounting LocationWall or Ceiling
    Wattage295 W
    MaterialAluminum
    Phase1
    Blade TypeAluminum
    Manufacturers Part NumberB3220143
    Indoor/OutdoorIndoor
    Sound Level73
    BrandGlobal Industrial
    RPM1100 rpm
    TypeIndustrial Fan
    CFM6100 CFM
    Horsepower1/4 HP
    ColorGray
    Amperage2.8 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage115 V
    Oscillating/Non OscillatingNon Oscillating
    Power Cord TypeHardwired
    Motor InsulationB

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL & cUL