Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275416

MPN #: STD24ECDDA-SF

24" Sentra EC Heavy Duty Wheelchair, Detachable Desk Arm, Dual Cross Brace, Swing-away Footrests

Product Description
24" Sentra EC Heavy Duty Wheelchair, Detachable Desk Arm, Dual Cross Brace, Swing-away Footrests

The Bariatric Sentra EC Heavy Duty Wheelchair with Detachable Desk Arms and Swing Away Footrests by Drive Medical comes with a Dual Cross Bar that reinforces the carbon steel frame, making this chair capable of a 450 lbs. weight capacity. The carbon steel frame has an attractive, chip proof, maintainable, triple coated, chrome finish and double embossed, vinyl upholstery, making this bariatric wheelchair durable, lightweight, attractive and easy to clean. The standard, dual axle, conveniently provides an easy transition of seat to hemi-level. Comes standard with detachable desk arms, swing away footrests, 8 front caster wheels, urethane tires, aluminum footplates, chrome hand rims, and push to lock wheel locks, ensuring user safety.

Features and Benefits
  • Carbon steel frame with triple coated chrome for an attractive, chip proof, maintainable finish
  • Double embossed vinyl upholstery is durable, lightweight, attractive and easy to clean
  • Standard dual axle provides easy transition of seat to hemi-level
  • Urethane tires mounted on composite wheels provide durability and low maintenance
  • Chrome hand rims standard
  • 8" front casters, adjustable in 3 positions
  • No maintenance, sealed, precision bearings
  • Padded armrests provide additional comfort
  • Comes with swing-away footrests or elevating legrests with tool-free adjustable length riggings
  • Aluminum footplates
  • Comes with push-to-lock wheel locks
Product Specifications
  • Armrest Length: 10" (Desk Arms)
  • Armrest to Floor Height: 27.5"
  • Back of Chair Height: 16"
  • Brakes: Push-To-Lock Wheel Brakes
  • Casters: 8"
  • Closed Width: 12.5"
  • Folded Dimensions: 42" x 12.5" x 36"
  • Number of Wheels: 4
  • Overall Length w/ Riggings: 42"
  • Rear Wheels: 24" x 2"
  • Seat Depth: 18"
  • Seat Width: 24"
  • Seat to Armrest Height: 8"
  • Seat to Floor Height: 17.5"-19.5"
  • Product Weight Capacity: 450 lbs
  • Warranty: 3 Year Limited


PRICE
$539.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height36 in
Weight Capacity450 lbs
Weight58 lbs
Seat Width24 in
Seat Depth18 in
Overall Length with Riggings42 in
Overall Width Closed12-1/2 in
SizeBariatric
Seat To Floor Height17-1/2 - 19-1/2 in
Overall Width Opened32 in
Back Height18 in

Product Details

TypeBariatric Wheelchair
Frame Color FamilyChrome
ArmrestsDetachable Desk Arms
ColorBlack
SeriesSentra EC
FootrestSwing-away Footrests
DescriptionSentra EC Heavy Duty Wheelchair
Manufacturers Part NumberSTD24ECDDA-SF
BrandDrive Medical

Warranty

WarrantyLifetime Limited