- Powder-coated steel frame with silver vein finish
- Black, padded nylon upholstery
- Equipped with tool-free, adjustable, swing-away footrests with heel loops
- 24" solid rubber rear wheels feature hand rims and push-lock brakes
- Precision sealed wheel and caster bearings
- Available with Fixed Full Arm (10254) or with a removable Desk Length Arm (10255)
- Weight capacity 300 lb.
- Limited Lifetime Warranty
Dynarex DynaRide S1 Wheelchair, Detachable Desk Arm & Foot Rest, 18"W Seat
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-1/4 in |
| Width | 25-3/8 in |
| Height | 35-13/16 in |
| Weight Capacity | 300 lbs |
| Weight | 49.8 lbs |
| Seat Width | 18 in |
| Seat Depth | 16 in |
| Size | Standard |
Product Details
| Type | Standard Wheelchair |
| Armrests | Detachable Desk Arms |
| Color | Black |
| Series | DynaRide |
| Material | Nylon Upholstery |
| Package Quantity | 1 |
| Frame Material | Steel |
| Brand | Dynarex |