Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122869

MPN #: 10220

Dynarex DynaRide™ S2 Wheelchair, Detachable Desk Arm & Foot Rest, 16"W Seat

Product Description
The DynaRide Series 2 Wheelchairs are dependable and perfect for long-term use. The dual axle provides an easy transition from a standard seat level to hemi-level, as well as multi-position caster forks for an adjustable seat height of 18 or 20-inches. The wheelchairs come standard with 24-inch wheels, solid non-marking rubber tires, and composite hand rims with push-lock brakes.

Features:
  • Powder-coated steel frame with silver vein finish
  • Black, padded, vinyl upholstery
  • Detachable, padded armrests (desk and full-length)
  • Tool-free, adjustable, elevating leg rest or swing-away footrests with heel loops
  • Includes built-in chart pocket
  • 24" solid rubber rear wheels feature hand rims and push-lock brakes
  • Limited Lifetime Warranty
  • Dual-axle provides adjustment from standard height to hemi level
  • Weight capacity 250 lb. (10220-10225), 300 lb. (10226-10229)


PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43-11/16 in
Width23-13/16 in
Height35-13/16 in
Weight Capacity250 lbs
Weight49.7 lbs
Seat Width16 in
Seat Depth16 in
SizeStandard

Product Details

TypeStandard Wheelchair
ArmrestsDetachable Desk Arms
ColorBlack
SeriesDynaRide™
MaterialVinyl
Package Quantity1
Frame MaterialSteel
BrandDynarex