Tapco 24" LED-Enhanced Paddle, Stop/Slow, HIP, 24" x 24", White/Red & Black/Orange
Write a Review
|
Questions & Answers (0)
Product Description
The Visual Alert™ paddle out performs traditional paddles, regardless of lighting or weather conditions. State and local requirements determine appropriate paddle size and paddle reflectivity level.
Features and Benefits
- Flashing LEDs provide earlier visibility than paddles without LEDs
- Stop legend utilizes red LEDs
- Slow legend utilizes amber LEDs
- MUTCD compliant
- Operates in all weather conditions
- Paddles have manual On/Off buttons; 18" paddles also turn on or off when raised or lowered
- Will operate for up to 65 hours continuously on 3 C cell batteries for the 18" and 4 C cell batteries for the 24" (batteries not included)
- 1-year warranty
Features and Benefits
- Flashing LEDs provide earlier visibility than paddles without LEDs
- Stop legend utilizes red LEDs
- Slow legend utilizes amber LEDs
- MUTCD compliant
- Operates in all weather conditions
- Paddles have manual On/Off buttons; 18" paddles also turn on or off when raised or lowered
- Will operate for up to 65 hours continuously on 3 C cell batteries for the 18" and 4 C cell batteries for the 24" (batteries not included)
- 1-year warranty
PRICE
$655.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 3-1/2 in |
| Height | 24 in |
| Weight | 5 lbs |
Product Details
| Sign Shape | Octagon |
| Sheeting | High Intensity Prismatic (HIP) |
| Sign Legend | Stop & Slow |
| Color | Red |
| Series | Visual Alert |
| Power Source | 3 C-Batteries (Not Included) |
| Includes | Sign |
| Material | ABS Plastic |
| Package Quantity | 1 |
| Legend Heading | Stop/Slow |
| LED Color Family | White |
| Brand | Tapco |