HSM® 24" Lockable Shredder Bin - 16-Gallon Capacity - Gray
Write a Review
|
Questions & Answers (0)
Product Description
Lockable shred bins designed to fit in tight spaces.
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 20 in |
| Height | 24 in |
Product Details
| Type | Shredder Bin / Console |
| Bin Capacity Gallons | 16 gal |
| Material | HDPE |
| Package Quantity | 1 |
| Description | Lockable Shredder Bin |
| Color | Gray |
| Manufacturers Part Number | HSM1070070200 |
| Brand | HSM |