Marketlab LabWall Wire Bin, 12"D x 24"W x 5"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Store a lot of small items or a few larger ones in Wire Baskets. The open design of the baskets allow for air circulation and prevents dirt and dust from collecting. Each holds up to 20lbs.
PRICE
$63.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 5 in |
| Size | 24"W x 5"H |
Product Details
| Type | Basket |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 107768-GY |
| Brand | Marketlab |