Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB480460

MPN #: A5533-24HG

Hallowell A5533-24HG Hi-Tech Parts Bin Unit 36"W x 24"D x 87"H Gray Add-on 10 Bins

Product Description
Hallowell Hi-Tech Metal Parts Bin Unit 36"W x 24"D x 87"H 725 Hallowell Gray Add-on 10 Bins

Hallowell Hi-Tech Bin Shelving units are designed for the efficient storage of smaller parts and packaged goods and enable quick, easy access to materials stored saving time in locating and picking stock. All Models are 36" wide and 7'-3" high.

Bin Size Reference
BinW"H"
A66
B69
C612
D99
E912
F129
G1212
H1812
J3612


PRICE
$559.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
559.00
Buy 6 units - 10 units
535.00Save $24.00 (4%)
Buy 11+ units
519.00Save $40.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height87 in
Weight181 lbs

Product Details

Shelf Capacity800 lbs
Bin Quantity (Bin Size)9(G), 6(H), 1(J)
Number of Adjustable Shelves0
ColorGray
Number of Shelves8
MaterialSteel
Construction TypeUnassembled
Number of Compartments16
Package Quantity1
Manufacturers Part NumberA5533-24HG
Unit TypeAdd-on
Number of Fixed Shelves7
Base TypeFrame
BrandHallowell