Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB293155

Global Industrial™ 24" Oscillating Fan, Pole or Column Mount, 7,525 CFM, 1/4 HP

Product Description
✓ 3-speed open-air over PSC-type ball bearing motor.
✓ Fixed and 70° oscillating options with tilting head.
✓ Moves 7,525 CFM.

The 1/4 HP Global Industrial™ 24" Oscillating Fan provides refreshing air flow without taking up valuable floor space in any setting like loading docks, offices, schools, offices, and kitchens. This fan easily attaches to columns or poles with included mounting bracket. It has an efficient 3-speed open-air over PSC-type ball bearing motor that is permanently lubricated. Quiet metal fan blades are balanced for optimum air distribution and enclosed in steel wire guards for safety with a safety-clutch oscillating mechanism that prevents jamming. A simple pushbutton gives you the option to keep the head fixed in one direction or 70° oscillating operation with the ability to tilt it for perfect air-flow placement. Pull chain on/off. Meets OSHA and UL507 standards, ETL & cETL listed. Limited 1-Year Warranty.

  • 12'L 3-prong 120V AC power cord helps avoid the use of additional extension cords
  • Not rated for outdoor use
  • PRICE
    $289.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width28 in
    Depth20 in
    Height27 in
    Weight36 lbs
    Cord Length12 ft
    Fan Diameter24 in

    Product Details

    Assembly RequiredYes
    Number of Speeds3
    Number of Blades3
    Blade Color FamilyGray
    Motor TypeOpen Air Over
    Mounting LocationColumn or Wall
    Wattage150 W
    MaterialAluminum
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number293155
    Indoor/OutdoorIndoor
    Sound Level65
    BrandGlobal Industrial
    RPM1100 rpm
    TypeIndustrial Fan
    CFM4050/6060/7525 CFM
    Horsepower1/4 HP
    ColorGray
    Amperage1.45 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage120 V
    Oscillating/Non OscillatingOscillating
    Power Cord TypeSJT 3 Conductor
    Motor InsulationClass E

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL & cETL Listed, OSHA, UL507