- Energy efficient - lowest watts per CFM
- Ultra quiet die cast aluminum airfoil propeller
- Excellent for churches, schools, industrial and commercial applications
- Includes supply cord and plug
- Meets OSHA Standards & is UL/CUL Listed
- Oscillating, 1/3 HP, 3 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor
- Patented Modular Motor End Dome for easy maintenance
Airmaster Fan UP24WN-S8 24 Inch Wall Fan 1/3 HP 5588 CFM , Oscillating
Write a Review
|
Questions & Answers (0)
Product Description
24" Oscillating Wall Mount Fan - 5387 CFM
PRICE
$1,029.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-15/16 in |
| Depth | 31-3/4 in |
| Height | 26-15/16 in |
| Weight | 60 lbs |
| Cord Length | 15 ft |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 3 |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed Air Over |
| Mounting Location | Wall |
| Wattage | 288 W |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 37129 |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1110 rpm |
| Type | Industrial Fan |
| CFM | 3325/4556/5588 CFM |
| Horsepower | 1/3 HP |
| Color | Gray |
| Amperage | 2.5 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Oscillating/Non Oscillating | Oscillating |
| Features | Pull Chain Switch |
| Power Cord Type | SJT 3 conductor |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |