Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB604143

Global Industrial™ 24" Deluxe Oscillating Pedestal Fan, 3 Speed, 7525 CFM, 300W, 1/2 HP, Yellow

Product Description
✓ Moves up to 7,525 CFM
✓ Safety yellow finish for visibility
✓ Open Air Over PSC Motor with Ball Bearings

This Global Industrial™ 24" Diameter Deluxe Oscillating Industrial fan features a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. This pedestal fan has a top of fan height adjustment from 58-75"H. Powered by a rugged 3-speed, 7525/6060/4550 CFM, 1/2 HP Open Air Over PSC-type ball bearing motor. Oscillating fan motion distributes airflow in a 80 degree sweep and allows fixed fan positioning. Guards safely enclose 3 aluminum blades that are precision balanced for optimum performance. 18'L SJT hard service type cord with 3-prong plug. This unique feature of 18'L power cord helps avoid the use of additional extension cords. Meets OSHA and UL507 standards, UL, and cUL listed. Horsepower rating based upon maximum speed/load. 1-Year Limited Warranty.

PRICE
$385.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height58 - 75 in
Weight52 lbs
Cord Length18 ft
Base Diameter24 in
Fan Diameter24 in

Product Details

Assembly RequiredYes
Number of Speeds3
Fan TypeIndustrial
Number of Blades3
Blade MaterialAluminum
Motor TypeOpen Air Over
Wattage300 W
MaterialAluminum
Phase1
Blade TypeAluminum
Manufacturers Part Number604143
Indoor/OutdoorIndoor
Sound Level73
BrandGlobal Industrial
RPM1100 rpm
TypePedestal Fan
CFM4550/6060/7525 CFM
Horsepower1/2 HP
ColorYellow
Amperage2.5 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
Oscillating/Non OscillatingOscillating
Power Cord TypeSJT Type Plug
Motor InsulationClass E

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL Listed, OSHA, UL 507 Compliant