TPI ACH30O 30" Fan Head Oscillating, 1/4 HP, 4,300 CFM, 115V
|
Questions & Answers (0)
Product Description
REPLACEMENT FAN HEADS
Oscillating Fan
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, UL Listed ,cETL Listed.. Replace or upgrade fan heads with industrial quality air circulator heads. Includes 12'L SJT type, 3-conductor power cord. 120V. Horsepower rating based upon maximum speed/load.
Oscillating Fan
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, UL Listed ,cETL Listed.. Replace or upgrade fan heads with industrial quality air circulator heads. Includes 12'L SJT type, 3-conductor power cord. 120V. Horsepower rating based upon maximum speed/load.
PRICE
$649.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 14-1/2 in |
| Weight | 48 lbs |
| Cord Length | 12 ft |
| Diameter | 33-1/2 in |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 3 |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | ACH30O |
| Brand | TPI |
| RPM | 1100 rpm |
| Type | Industrial |
| CFM | 3000/3800/4300 CFM |
| Horsepower | 1/4 HP |
| Color | Gray |
| Amperage | 2.7 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Oscillating/Non Oscillating | Oscillating |
| Features | Pull Chain Switch |
| Power Cord Type | SJT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |