Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB292450C

Global Industrial™ 24" Outdoor Rated Oscillating Wall Mount Fan, 2 Speed, 7,700 CFM, 3/10HP

Product Description
✓ IP24-rated for water- & dust-resistance
✓ Fixed and Oscillating options with tilting head
✓ 2-speed motor moves up to 7700 CFM of air

The 3/10 HP Global Industrial™ 24" Outdoor-Rated Oscillating Wall-Mount Fan provides refreshing air flow without taking up valuable floor space in any setting including patios, decks, loading docks, schools, and offices. To protect it from the elements, the housing has a UV-resistant powder coat finish, a corrosion-resistant zinc-plated fan blade grill, a IP24-rated motor, and a GFCI-protected power plug.

It has an efficient 3/10 HP 2-speed TENV (Totally Enclosed Non-Ventilated) motor that is IP24-rated for water- & dust-resistance with 3 aluminum fan blades that are balanced for optimum air distribution and enclosed in a protective wire guard for safety. Stationary or oscillate fan head with a 70° arc and the ability to tilt it for perfect air-flow placement. ETL & cETL listed, and conforms to UL507 standard. Limited 1-Year Warranty.

  • Simple pull chain for On/Off
  • Operates at a 67 dB
  • GFCI-protected 3-prong plug to prevent electrical shocks
  • 9'L power cord eliminates the need for extension cords
  • PRICE
    $349.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Depth13-1/2 in
    Weight28 lbs
    Cord Length9 ft
    Fan Diameter24 in

    Product Details

    Assembly RequiredYes
    Max Ambient Temperature104 °F
    Number of Speeds2
    Number of Blades3
    Motor TypeTotally Enclosed Non-Ventilated
    Wattage180 W
    MaterialMetal
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number292450C
    Indoor/OutdoorOutdoor
    Sound Level67
    BrandGlobal Industrial
    RPM1050/1100 rpm
    TypeOutdoor Rated Fan
    CFM5950/7700 CFM
    Horsepower3/10 HP
    ColorBlack
    Amperage1.6 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage120 V
    DescriptionPowder Coated Zinc Plated Grille- UV Resistant
    Oscillating/Non OscillatingOscillating
    Power Cord TypeGFCI Type Plug
    Motor InsulationClass E

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL Listed