Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ice-Brix

Model # :WBB39914

MPN #: IB24BPD

Ice-Brix™ Cold Packs, 24 Oz., 8"L x 6"W x 1-1/4"H, White/Blue, 12/Pack

Product Description
Ice-Brix™ 24 oz. Cold Packs - 8" x 6" x 1-1/4", 12/Case

Keep perishables at constant and desirable temperature for days or extend your shipping times. The ultimate in refrigerant packs.

  • Leak proof, reusable and economical to use
  • Specially formulated with food safe, non-toxic materials that stay colder than ice
  • Tested and shown to be the coldest and best gel refrigerant available


PRICE
$20.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
20.00
Buy 3 units - 5 units
19.00Save $1.00 (5%)
Buy 6+ units
18.50Save $1.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight24 oz. oz
Bag Size (L x W x H)8 x 6 x 1-1/4"

Product Details

TypeCold Packs
MaterialRemove Material Attribute
Package Quantity12
ColorWhite
Manufacturers Part NumberIB24BPD
BrandIce-Brix