Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ice-Brix

Model # :WBB39913

MPN #: IB16BPD

Ice-Brix™ Cold Packs, 16 Oz., 6-1/4"L x 6"W x 1"H, White/Blue, 18/Pack

Product Description
Ice-Brix™ 16 oz. Cold Packs - 6-1/4" x 6" x 1", 18/Case

Keep perishables at constant and desirable temperature for days or extend your shipping times. The ultimate in refrigerant packs.

  • Leak proof, reusable and economical to use
  • Specially formulated with food safe, non-toxic materials that stay colder than ice
  • Tested and shown to be the coldest and best gel refrigerant available


PRICE
$20.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
20.75
Buy 3 units - 5 units
19.75Save $1.00 (5%)
Buy 6+ units
19.25Save $1.50 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight16 oz. oz
Bag Size (L x W x H)6-1/4 x 6 x 1"

Product Details

TypeCold Packs
MaterialRemove Material Attribute
Package Quantity18
ColorWhite
Manufacturers Part NumberIB16BPD
BrandIce-Brix