24 Pocket Card Display
|
Questions & Answers (0)
Product Description
Pocket card display for your merchandise displaying needs. 64"H x 18" Base. Each Pocket is 6-1/4"W x 6-1/4"H x 1-1/2"D.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 18 in |
| Height | 64 in |
| Weight | 17 lbs |
Product Details
| Material | Acrylic |
| Package Quantity | 1 |
| Description | 24 Pocket Cardrack |
| Color | White |
| Manufacturers Part Number | SPCARD24 |
| Brand | Amko Displays |