Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3187205

MPN #: RK-24H-600T

Sealer Sales® 24" Replacement Kit For AIE-600T Long Hand Sealer

Product Description
24" Long Hand Sealer Replacement Kit for AIE-600T, 2mm element replacement kit.

Includes:
  • (2) Elements
  • (2) PTFE Adhesives
  • (2) 24" x 1 3/4" PTFE Cover


PRICE
$31.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seal Length24
Seal Width2

Product Details

TypeHeating Element Kit
Package Quantity1
Manufacturers Part NumberRK-24H-600T
For Use WithAIE-600T
BrandSealer Sales