Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3136948

MPN #: RK-18L-YC-450HL

Sealer Sales® Replacement Kit For YC-450HL

Product Description
    Replacement Kit Includes:

  • (2) heating element
  • (2) 3/4" 3mil PTFE adhesive
  • (2) 1/2" 3mil PTFE adhesive
  • (1) blade
  • This replacement kit is compatible with the following models: YC-450HL


PRICE
$41.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seal Length37

Product Details

TypeHeating Element Kit
Package Quantity1
ImpulseYes
SeriesSealer Sales
For Use WithYC-450HL
BrandSealer Sales