Datrex DX1524M Aluminum Bracket, Gray, 24"
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum bracket for use with 24" buoys.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 13 lbs |
| Size | 24" |
Product Details
| Mounting Location | Bulk Head |
| Material | Aluminum |
| Description | Aluminum Bracket 24" |
| Color | Gray |
| Manufacturers Part Number | DX1524M |
| Shelf/Service Life | 5 Years |
| Brand | Datrex |