Nexel
Model # :WBPS24GZ
Nexel® Poly-Green®, Adjustable Single Shelf Post Bracket, 24"D
Write a Review
|
Questions & Answers (0)
Product Description
Single Shelf Bracket, Adjustable, Post Mount, Poly-Green®, 24"D
Perfect for creating wall storage area where floor space isn't available. Single Shelf Bracket attaches to post. Order one additional post kit for every 2 shelves. Poly-Green® features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion.
Perfect for creating wall storage area where floor space isn't available. Single Shelf Bracket attaches to post. Order one additional post kit for every 2 shelves. Poly-Green® features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion.
PRICE
$19.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 24 in |
| Height | 5-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Single Post Bracket |
| Color | Green |
| Application | Wet/Dry |
| Accessory Type | Shelf Bracket |
| Finish | Poly-Green® |
| Material | Steel |
| Description | Adjustable Single Shelf Post Bracket |
| Package Quantity | 2 |
| Manufacturers Part Number | PS24GZ |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited yr |
Compliance & Certifications
| NSF Certified | Y |