Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB1659575

MPN #: WTA24T30300M

Canarm 24" Three Phase Belt Drive Tube Axial Duct Fan WTA24T30300M 3HP, 10800 CFM

Product Description
Canarm 24" Three Phase Belt Drive Tube Axial Duct Fan WTA24T30300M 3HP, 10800 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The WTA series includes an adjustable motor base, heavy duty pillow block ball bearings with moisture displacement collars, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. WTA models are ideally suited for applications involving moisture laden air with a maximum temperature of 200F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block bearings w/ moisture displacement collars
  • Cast aluminum blades
PRICE
$2,849.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth21 in
Height27-3/8 in
Fan Diameter24 in

Product Details

RPM1890 rpm
TypeDry Environment
CFM10800/10800 CFM
Horsepower3 HP
Drive TypeBelt
Max Temperature200
Number of Blades5
Motor TypeTotally Enclosed
Voltage208 / 230 / 460 V
MaterialHeavy Guage Welded Steel
Phase3
Manufacturers Part NumberWTA24T30300M
Sound Level72
BrandCanarm

Warranty

Warranty1 yr