Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB1659538

MPN #: WTA30T10500

Canarm 30" Single Phase Belt Drive Tube Axial Duct Fan WTA30T10500 5HP, 18410 CFM

Product Description
Canarm 30" Single Phase Belt Drive Tube Axial Duct Fan WTA30T10500 5HP, 18410 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The WTA series includes an adjustable motor base, heavy duty pillow block ball bearings with moisture displacement collars, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. WTA models are ideally suited for applications involving moisture laden air with a maximum temperature of 200F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block bearings w/ moisture displacement collars
  • Cast aluminum blades
PRICE
$4,029.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth21 in
Height33-3/8 in
Fan Diameter30 in

Product Details

TypeDry Environment
CFM18410 CFM
Horsepower5 HP
Drive TypeBelt
Max Temperature200
Number of Blades6
RPM High1,635 rpm
Motor TypeTotally Enclosed
Voltage115 V
CFM High18,410 CFM
MaterialHeavy Guage Welded Steel
Phase1
Description30" Single Phase Belt Drive Tube Axial Duct Fan
Manufacturers Part NumberWTA30T10500
Sound Level73
BrandCanarm

Warranty

Warranty1 yr